Exit Sign, Plastic, 10" W, 7" H, Not An Exit, White

  • Mfr # MADM401VP

  • Zoro # G1708124


product price:  $14.25
/ea

Key Features

Header
Notice
Legend
Not An Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MADM401VP
Zoro #
G1708124
UPC #
846642042257
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Notice
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
Chemical Resistant
No
Sign Header Style
Text
Minimum Application Temperature
20 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Mirror Print
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
Not An Exit
Write on Surface
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Notice
Metal Detectable
No
Number of Printed Sides
1

Description

Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Not An Exit, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.