Pilot Light, 30mm, Plastic, Green, 120VAC

  • Mfr # 9001SKP1G9

  • Zoro # G1708506


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
Incandescent
Shape
Round
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKP1G9
Zoro #
G1708506
UPC #
785901050476
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
1.18 in (30 mm)
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Overall Depth
1.65 in
Overall Height
2.76 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
Incandescent
Shape
Round
Lens Material
Polycarbonate
Bezel
Plastic
Lamp Module Type
Transformer
Terminal Connection
Screw Clamp
Lens Type
Domed
Basic Material
Plastic
Body Material
Plastic
IP Rating
IP66
Standards
REACH, RoHS, UL 508, WEEE
Lamp Voltage
6V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Replacement Lamps
4VCW2
Hz
50/60 Hz
Vibration Resistance
7 gn 2 to 500 Hz)IEC 60068-2-6
Protective Treatment
TC
Product Or Component Type
Pilot light
Connections - Terminals
Screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Device Presentation
Complete product
Operating Position
Any position
Conventional Free Air Thermal Current
10 A
Supply Frequency
50 to 60 Hz
Light Source
Incandescent bulb
NEMA Degree Of Protection
NEMA 1; NEMA 12; NEMA 13; NEMA 2; NEMA 3; NEMA 3R; NEMA 4; NEMA 4X
IP Degree Of Protection
IP66 IEC 60529
Bulb Base
BA 9s
Tightening Torque
7.08 lbf.in (0.8 N.m) EN/IEC 60947-1
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Shock Resistance
50 gn IEC 60068-2-27
Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Shape Of Screw Head
Cross slotted
Rated Insulation Voltage
250 V 2)EN/IEC 60947-1
Light Block Supply
Via integral transformer 120 V AC 50/60 Hz 6 V)
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Product Certifications
UL 508; NEMA
Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Electrical Shock Protection Class
Class II IEC 61140
Lens Color
Green
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Series
9001SK
Lamp Color
Green

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Domed, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.