Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440G0221
Zoro #
G1710116
UPC #
716352144070
Country of Origin
Unknown
Dimensions
Diameter
0.035"
Container Size
11 lb.
Details
Application
Used to Weld Thin Gauge Carbon Steel Material, Requires Shielding Gas
Tensile Strength
86,000 psi
Material
Carbon Steel
Item
Mig Welding Wire
Container Type
Spool
Description
Mig Welding Wire, Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.