
Flat Ribbed Mirror
Mfr # 16093
Zoro # G1711236
product price:Â $23.99
/eaKey Features
Total Length (In.)
16 in
Mirror Size (In.)
7 in
Type
West Coast
Heated
No
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16093
Zoro #
G1711236
UPC #
089373006796
Country of Origin
Taiwan, Province of China
Dimensions
Total Length (In.)
16 in
Mirror Size (In.)
7 in
Mirror Width
7 in
Mirror Height
16 in
Mirror Size
16 in x 7 in
Details
Item
Truck Mirror - Flat Ribbed Back
Type
West Coast
Heated
No
Shape
Rectangular
Motorized
No
Mirror Profile
Flat
Standards
FMVSS 111
Backing Color
Silver
Backing Material
Stainless Steel
Mirror Type
West Coast
For Vehicle Side
Driver, Passenger
Mounting Style
Bracket and Bolts
Backing Finish
Powder Coated
Mirror Material
Glass
Description
Truck Mirror - Flat Ribbed Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Powder Coated, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Material Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.