WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, 13/16 in

  • Mfr # 4LXJ1

  • Zoro # G1712374


product price:  $7.45
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 17/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXJ1
Zoro #
G1712374
UPC #
190735851746
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
13/16 in
Overall Length
3 17/64 in
Socket Depth
Deep
Socket Size
13/16 in
Socket Length
3 17/64 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Measurement Type
SAE
Drive Type
Impact
Insulated
No
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
No
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Bolt Clearance
22 mm
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 13/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 22 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.