Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R25D
Zoro #
G1712584
UPC #
781810500361
Country of Origin
United States
Dimensions
Depth (In.)
10-1/4
Width (In.)
26-1/2
Height (In.)
11-3/4
Spindle Dia. (In.)
1
Details
Item
Rack
Material
Steel
Number of Spindles
1
Features
Allows For Easy Reel Changes, Can be Stored on Wall System, Holds 25" W x 12" Dia. Spools
For Use With
Wire Reels, The SmartCart
Type
Modular
Finish
Powder Coated
Includes
Rack with Spindle and Pins
Dispenses
Wire Reels
Tool Storage Type Included
Tool Rack/Rail
Description
Rack, Finish Powder Coated, Material Steel, Includes Rack with Spindle and Pins, Number of Spindles 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.