Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alarm, High Water, 120 V

  • Mfr # 513901

  • Zoro # G1712803


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 AC
Includes
Float
Power Cord Length
6 ft
Enclosure Rating
NEMA 1
Sound Level - Maximum
87 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513901
Zoro #
G1712803
UPC #
010121111295
Country of Origin
United States

Dimensions

Power Cord Length
6 ft
Sensor Cord Length
15 ft
Overall Height
6 in
Overall Width
2.3 in
Overall Length
4 in

Details

Item
High Water Alarm
Voltage
115 AC
Includes
Float
Enclosure Rating
NEMA 1
Sound Level - Maximum
87 dB
Nameplate Voltage
115V AC
Battery Backup
Yes
For Vessel Type
Sump Pump Basins
Environment
Indoor
Detection Type
Low Level
Current
1 A
Reset Type
Manual
Alarm Type
Audio
NEMA Enclosure Rating
1
Includes Battery Backup
Battery Backup Included
Alert Output
Audio
Electrical Connection
2-Conductor Wire Leads
For Media Type
Non-Potable Water
Number of Alarm Inputs
1
Switch Type Included
Tether Float

Description

High Water Alarm, Alarm Type Audio, Enclosure Rating NEMA 1, Current 1 A, Sound Level - Maximum 87 dB, Nameplate Voltage 115V AC, Power Cord Length 6 ft, Reset Type Manual, Sensor Cord Length 15 ft, Includes Float, For Vessel Type Sump Pump Basins, Environment Indoor, Connectivity Not Applicable, Detection Type Low Level, Battery Backup Yes, Overall Height 6 in, Overall Length 4 in, Overall Width 2.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.