316, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 100 PK

  • Mfr # U55000.025.0075

  • Zoro # G1713512


product price:  $15.89
/pk 100, $0.16/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U55000.025.0075
Zoro #
G1713512
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB80
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U55000.025.0075 is a type of Hex Head Cap Screw, a fastener characterized by its hexagonal-shaped head. These screws are commonly used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. This particular screw is designed to meet ASME B18.2.1 dimensional standards and ASTM F593 material quality standards.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 3/4 inch, this screw may be inserted into materials up to that depth.
  • Finish: Plain finish is intended for enhancing durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material: Constructed with Stainless Steel grade/class 316 which is typically used in applications requiring strength, durability, and corrosion resistance.
  • Rockwell Hardness: Has an HRB80 rating which suggests potential hardness level and performance capability.
  • Tensile Strength: Tested to withstand up to 85,000 psi before failure; this may suggest its potential use in heavy-duty applications.
  • Thread Direction & Style: Right hand thread direction with fully threaded style suitable for various industrial applications requiring secure fastening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products