This item is Discontinued.

Mk Diamond Products Tile Saw, Wet Cutting, Elctrc, 7 In. Blade MK-660

Tile Saw, Wet Cutting, Elctrc, 7 In. Blade (Discontinued)

  • Mfr # MK-660
  • Zoro # G1713932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK-660
Zoro #
G1713932
UPC #
092333260022
Country of Origin
United States

Dimensions

Width
21"
Height
16"
Rip Cut Size
14"
Diagonal Cut Size
10"
Length
27 in
Depth of Cut
2"
Blade Dia.
7 in

Details

Application
Tile, Ceramics, Stone
Corded/Cordless
Corded
Voltage
120
Standards
UL
Power Source
Electric
HP
3/4
Hz
60
Includes
Diamond Blade, Water Pump, Rip Guide
Corded/Banded
Corded
Arbor Hole
5/8"
Item
Tile Saw
Tool Weight
48 lb
Material
Zinc Plated One Piece Steel Frame, Cast Aluminum Support Components
Cutting Type
Wet
Full Load Amps
8.8

Description

Tile Saw, Power Source Electric, Blade Dia. 7 in, Cutting Type Wet, Tool Weight 48 lb, Voltage 120, Includes Diamond Blade, Water Pump, Rip Guide, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.