This item is Discontinued.

Hurst Mfg Gearmotor, 6rpm, 115vac T2602-013

Gearmotor, 6rpm, 115vac (Discontinued)

  • Mfr # T2602-013
  • Zoro # G1714063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2602-013
Zoro #
G1714063
UPC #
-
Country of Origin
Unknown

Details

Item
Gearmotor
Shaft Orientation
Parallel
Enclosure
Enclosed
Nameplate RPM
6.0
Full Load Torque (In.-Lbs.)
13
Voltage
115
Gear Ratio
50:1
Gears
Hardened Steel
Hz
60
Gear Case
Machined Die Cast
Finish
Corrosion Protection
Capacitor Included
Yes
Bearings
Sintered Bronze Sleeve
Phase
1-F
Rotation
Reversible
Ambient (C)
-10 to 40
Agency Compliance
UL (E53578)
Mounting
All Position

Description

Gearmotor, Finish Corrosion Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.