Shop Alternate Products
This Product is Discontinued
Power First
Rocker Switch, SPDT, 3 Connections (Discontinued)
Mfr # 2LNE1
Zoro # G1716337
This Product is Discontinued
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.