Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome 8800

Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (Discontinued)

  • Mfr # 8800
  • Zoro # G1716373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8800
Zoro #
G1716373
UPC #
026508007778
Country of Origin
United States

Dimensions

Connection Size
1/2" IPS
Height
3-5/16"
Manufacturers Warranty Length
5 yr
Spout Length
4 11/32 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
1/2 in
Spout Height
3 5/16 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Wrist Blade
Flow Rate
1.20 gpm
Number of Handles
2
Body Material
Metal
Flow Outlet Type
Aerated
Faucet Finish
Chrome
Drain Type
None
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Ceramic Disc
Flow Outlet Type - Faucet
Aerated
Faucet Spout
Rigid
ADA Compliance
Yes
Temp. Control
Yes
Includes
Vandal Resistant Screws and International Hot and Cold Indicators
Mounting Type - Faucet
Deck
Standards
ASME A112.18.1M; NSF 61/9; California Proposition 65; ANSI A117.1; Federal Safe Drinking Water Act; ADA; AB1953 Compliant
Residential / Commercial
Residential
CEC Compliant
CEC Compliant
Ligature Resistant
No
Replacement Cartridge
Mfr. No. 1224
Connection
1/2" IPS
Flow Outlet Type (Faucet)
Aerated
Commercial / Residential
Residential
Item
Low Arc Bathroom Faucet
Type
2 Handle
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
6 11/64 in
Faucet Body Material
Metal
Replacement Cartridge Mfr. Model Number
1224
Faucet Type
Bathroom Sink Faucet
Faucet Handle Material
Metal
Temperature Control
Yes
Vandal Resistant Features
Vandal Resistant Screws
Faucet Activation
Manual
Max. Mounting Hole Center Distance
4 in
Series
M-Bition
Material of Construction
Metal
Outlet Type
Aerated

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.