Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV06I
Zoro #
G1717055
UPC #
-
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/4", 4-1/2"
Shank Size
1/4 in Round, 7/16 in Hex
Range of Saw Sizes
3/4" to 4-1/2"
Pilot Drill Size
1/4 in dia x 4 5/16 in L
Thread Size
1/2"-20, 5/8"-18
Max. Cutting Depth
1 1/2 in
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
19
Replacement Arbor No.
Mfr. No. M24KC, M44C, or M45PC
Includes
(3) Arbors, (1) 12 in Ext. for Shank of 7/16 in Arbors
Arbor Design
Included
Impact Rated
No
Primary Saw Application
Wood
Item
Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Replacement Pilot Drill No.
Mfr. No. TACPD4
Teeth per Inch
5
Description
Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Round, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 5/16 in L, Number of Pieces 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.