Piano Hinge, Bronze, Center Pivot Mounting, 1 1/4 in Leaf W x 83 in Leaf H, Clear Anodized

  • Mfr # CFS83CP-HD1

  • Zoro # G1718342


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Finish
Clear Anodized
Holes per Leaf
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFS83CP-HD1
Zoro #
G1718342
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Thickness
0.187 in
Frame Leaf Height
83 in
Frame Leaf Width
1 1/4 in
Length
6 ft 11 in
Overall Width
2 7/8 in
Width
3-3/16"
Height
3/4"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Hinge Length
10 ft

Details

Finish
Clear Anodized
Holes per Leaf
10
Load Capacity
540 lb
Material
Bronze
Mounting
Center Pivot
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Heavy Duty, Grade1 Capacity; Full Surface Units are Designed Mainly for Retrofit Work and are Applied to the Exposed Surfaces of the Door and Frame
UL Fire Rating
UL10C
Holes
With
Item
Piano Hinge
Hardware
Not included
Standards
ANSI/BHMA A156.26, UL Certified
Ligature Resistant
No
Color
Natural
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
10
Range of Motion - Maximum
180 Degrees
Fire Rating
3 hr

Description

Piano Hinge, Ligature Resistant No, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Non Handed Orientation, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 6 ft 11 in, Not Included Hardware, 10 Holes per Leaf, Center Pivot Mounting, ANSI/BHMA A156.26, UL Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.