Zoro Homepage
This item is Discontinued.
Eaton Bussmann Fuse Block, R UL Class, 2 Poles, Box Lug R60100-2CR

Fuse Block, R UL Class, 2 Poles, Box Lug (Discontinued)

  • Mfr # R60100-2CR
  • Zoro # G1718507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R60100-2CR
Zoro #
G1718507
UPC #
051712147811
Country of Origin
Mexico

Dimensions

Width
4.03"
Length
9.50"
Length (Straight Wireway)
9.50 in
Wire Size
8 to 1/0 AWG

Details

Item
Fuse Block
Series
R600
Number of Poles
2
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Standards
UL Listed, CSA Certified
Fuse Type
Industrial
Fuse Holder Code
R
Fuse UL Class
R
For Fuse Series
LPS-RK, FRS-R, DLS-R, KTS-R
Fuse Block or Holder AC Voltage Rating
600VAC
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder DC Voltage Rating
300VDC
Amp Range of Fuse Block or Holder
70 to 100A

Description

Fuse Block, Fuse UL Class R, Number of Poles 2, Series R600, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Width 4.03 In., Length 9.50 In., Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.