135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/32
Mfr # C23127
Zoro # G1719067
product price: $3.55
/eaKey Features
Overall Length
2 1/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3/32 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C23127
Zoro #
G1719067
UPC #
697334231271
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Drill Bit Size
3/32 in
Shank Dia.
3/32 in
Depth:Dia. Ratio
4xD
Flute Length
1 1/4 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 in
Shank Size
0.0938
Diameter
0.09375
Maximum Drilling Depth
15/16 in
Drill Point Length
0.0194 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.