Coupling, One Piece, Bore Dia 1 x 1/2 In

  • Mfr # CLX-16-8-SS

  • Zoro # G1720047


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
1 3/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLX-16-8-SS
Zoro #
G1720047
UPC #
634529004081
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 1 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Screw Size (In.)
1/4-28
Screw Size
1/4"-28
Clearance Dia. (In.)
2.049
Clearance Dia.
2.049 in
Coupling Outside Diameter
1 3/4 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1 in
Bore Diameter 1
1 in
Minimum Bore Diameter
1/2 in
Bore Diameter 2
1/2 in
Screw Thread Size
1/4"-28
Clearance Diameter
2.05 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Material
303 Stainless Steel
Max. Torque
1,200 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
1200
Type
One Piece Clamp Type, Without Keyway
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
0.67 in
Maximum Torque
1,200 in-lb
Included Screws
(4) Clamp Screws
Screw Material Finish
Bright
Coupling Material
Stainless Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Grade
18-8 300 Series
Coupling Material Grade
303
Coupling Material Finish
Bright
Resistance Properties
Corrosion Resistant
Bore Type
Round
Fastener Tightening Torque
110 lb-in
Coupling Construction
One-Piece
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Number of Locking Screws
4
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 2.05 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb, Overall Length 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.