This item is Discontinued.

Dap 5.5 oz. Gray Concrete Crack Filler 10460

5.5 oz. Gray Concrete Crack Filler (Discontinued)

  • Mfr # 10460
  • Zoro # G1720126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10460
Zoro #
G1720126
UPC #
070798104303
Country of Origin
Unknown

Dimensions

Size
5.5 oz.

Details

Item
Concrete Crack Filler
Container Type
Tube
Color
Gray
Adheres To
Concrete, Mortar, Stone, Brick, Cinder Block, Stucco, Wood
Functional Cure
72 hr.
Coverage
Not Specified
Dry Time
2 hr.
Characteristics
Durable, Non Shrinking, Weather Resistant, Watertight Seal
Begins to Harden
Not Specified
Application
Sealing Cracks, Basement Walls, Concrete Steps, Sidewalks, Driveways
Flash Point
200 Degrees F
VOC
28.1g/L
Dry Time Tack Free
2 hr.
Number of Components
1
Dry Time Recoat
2 hr.
Patching Application
Crack Fillers
For Use With
Any Concrete
Meets
VOC Compliant

Description

Concrete Crack Filler, Container Type Tube, Color Gray, Flash Point 200 Degrees F, For Use With Any Concrete

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.