Non-Aspirin Pain Relief, Acetaminophen, 325 mg., Tablet Form, Wrapped Packets, PK100 (50PK of 2)

  • Mfr # 80333

  • Zoro # G1720187


product price:  $5.85
/pk 100, $0.06/ea

Key Features

Flavor
Unflavored
Formula
Acetaminophen
Count
50 x 2
Medicinal Form
Tablet
Package Type
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80333
Zoro #
G1720187
UPC #
347682803339
Country of Origin
China

Dimensions

Size
325mg

Details

Flavor
Unflavored
Formula
Acetaminophen
Count
50 x 2
Medicinal Form
Tablet
Package Type
Packet
Medicinal Type
Pain Relief
Medicinal Flavor
Unflavored
Form
Tablet
Includes
Spanish Labeling Where Possible
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Industry Type
Healthcare
Medicinal Strength
Regular Strength
Item
Non-Aspirin Pain Relief
Medicinal Count
50 x 2
Purpose
Fever Reducer, Pain Relief
Format
Tablet
Unit Dose
325 mg
Label Language
Spanish
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unit Count
100
Individually Dosed
Individually Dosed
Dose Package Type
Packets
Active Ingredient
Acetaminophen
Number of Individual Doses
50
Exterior Package Type
Box
Strength
Regular Strength

Description

Non-Aspirin Pain Relief, Active Ingredient Acetaminophen, Dose Package Type Packets, Unit Dose 325 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.