Globe Valve, Class 800, 1/2 In., FNPT

  • Mfr # 4371006370

  • Zoro # G1720232


product price:  $95.35
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/2"
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4371006370
Zoro #
G1720232
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1/2"
Inlet to Outlet Length - Valves
3-7/64"
Handle Height
6.53 in
Overall Length
3.109375 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Non-Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Max. Fluid Temp. - Valves
1000 Degrees F
Body Material
Carbon Steel
Max. Air Pressure
1100 psig @ 800 Degrees F
Seal Material
Graphite
Standards
ASTM A105, BS 5352, NACE MR0175
Stem Material
Stainless Steel
Max. Fluid Pressure - Valves
1975 psi
Item
Globe Valve
Handle Material
Carbon Steel
Handle Type
Wheel
Max. Steam Pressure - Valves
720 psi WSP
Top of Handle to Inlet Center - Valves
6-17/32"
Bonnet Style
Bolted
Wedge Material
316 Stainless Steel
Stem Type
Non-Rising
Valve Structure
Tee
Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
For Media
Steam
Operating Temperature - Maximum
1,000 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
3
Globe Valve Type
Z-Body
Maximum Pressure - Operating
1,975 psi
Maximum Pressure - Steam
720 psi
Connection Gender - Side 2
Female
Disc Material
410 Stainless Steel
Bonnet Material
Carbon Steel
Seat Material
Stellite
Connection Type - Side 2
NPT
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3 7/64 in, Top of Handle to Inlet Center - Valves 6 17/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.