Backpack, Nylon, 23 in L, 12 in W, Black

  • Mfr # 9340

  • Zoro # G1722012


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Length
23 in
Width
12 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9340
Zoro #
G1722012
UPC #
-
Country of Origin
China

Dimensions

Length
23 in
Width
12 in
Height
2 in
Overall Width
12 in
Overall Depth
12 in
Overall Length
23 in

Details

Item
Backpack
Color
Black
Material
Nylon
Features
Hook-and-Loop Straps, Large Side Pockets, Windowed Removable Field Packs, Zippered Mesh Pockets
Closure Type
Zipper
Product Type
Backpack
Number of Outer Compartments
3
Number of Inner Compartments
4

Description

Backpack, Height 2 in, Width 12 in, Length 23 in, Material Nylon, Black, Closure Type Zipper, Features Hook-and-Loop Straps, Large Side Pockets, Windowed Removable Field Packs, Zippered Mesh Pockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.