Standard Dowel Pin, 8 mm Nominal Dia, 61 mm L, Steel, 25 PK
Mfr # M39080.080.0060
Zoro # G1723010
product price:Â $21.99
/pk 25, $0.88/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
9 mm
Nominal Diameter
8 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39080.080.0060
Zoro #
G1723010
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
9 mm
Nominal Diameter
8 mm
Shank Length
61 mm
Length Tolerance
+/-0.37 mm
Shank Length Tolerance
+/-0.370 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C58 to C62
Description
Dowel Pin,Steel,8mm dia,60mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +/-0.370 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.