11/32" HSS Taper Shank Straight Flute Chucking Reamer

  • Mfr # DWRRTS11/32

  • Zoro # G1723330


product price:  $18.75
/ea

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Flute Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWRRTS11/32
Zoro #
G1723330
UPC #
887861145978
Country of Origin
China

Dimensions

Flute Length
1-1/2"
Shank Dia.
1MT
Size
11/32"
Reamer Size
11/32 in
Overall Length
6"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Number of Flutes
6
Style
Chucking Reamer

Description

High Speed Steel Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45 chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with interruption such as a keyway or cross hole.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.