Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 7 1/2, W, 10033995

  • Mfr # 10033995

  • Zoro # G1723964


product price:  $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10033995
Zoro #
G1723964
UPC #
192904553116
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Footwear Closure Type
Lace Up
Laces Color
Brown
Toe Shape
Round
Insulated
No
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Upper Color
Brown
Wide Toe Cap
No
Outsole Technology
Duratread(TM)
Insulation Type
None
Footwear Construction Type
Cemented
Liner Material
Mesh
Static Dissipative
No
Last Number or Name
Casey
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Features
Padded collar
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Conductive
No
Toe Style
Round Toe
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Insole Material
Closed Cell Polyurethane
Midsole Material
EVA
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal System
XRD(TM)
Closure Type
Lace Up
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Footwear Style
6 in Work Boot
Waterproof Type
None
Metatarsal Guard Style
Internal
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Insole System
Cushioning with Moisture Wicking Lining
Footwear Shank
Yes
Upper Material
Leather
Metatarsal Guard
Internal
Standards
ASTM F2413-18
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
Slip Resistant
Yes
Footwear Sole Pattern
Duratread
Maximum Heat Rating
Not Rated
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.