Spray Paint, Clear, Gloss, Solvent, 11 oz

  • Mfr # K07005777

  • Zoro # G1724158


product price:  $10.19
/ea

Key Features

Color
Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K07005777
Zoro #
G1724158
UPC #
724504073284
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Gloss
Coverage
15 to 18 sq ft
Base Type
Solvent
Dry Time
15 min.
Application Temperature
50 Degrees to 85 Degrees F
Exposure Conditions
Exterior, Interior
Resin Type
Acrylic Polyester Urethane
Paint and Primer Finish
Gloss
Standards
MIR Compliant
Dry Time Tack Free
4 hr.
Dry Time to Recoat
12 min
Compatible Surface Material
Wood
Minimum Application Temperature
50 Degrees F
Opacity
100 %
Container Type
Aerosol Can
Finish Texture
Smooth
Maximum Application Temperature
85 Degrees F
Coating Application
General Purpose Spray Paint
Sub Brand
Polyurethane

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Polyester Urethane, Color Clear, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Polyurethane, Container Type Aerosol Can, Dry Time Tack Free 4 hr, Dry Time to Recoat 12 min, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.