Stainless Steel 2 HP Centrifugal Pump 115/230V

  • Mfr # 2ZXL3

  • Zoro # G1724606


product price:  $1,629.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZXL3
Zoro #
G1724606
UPC #
190735242667
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
17 in
Width
8 3/4 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Height
9 in
Overall Height
8.9 in
Overall Width
8.8 in
Overall Length
17 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor Type
TEFC
GPM of Water @ 30 Ft. of Head
85
Impeller Material
Stainless Steel
Item
Centrifugal Pump
Max. Pressure
47 psi
Port Rotation
4 Position Increments
GPM of Water @ 20 Ft. of Head
90
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Includes
Manual
Frame
56J
GPM of Water @ 60 Ft. of Head
62
Voltage
115/230VAC
GPM of Water @ 70 Ft. of Head
54
Housing Material
Stainless steel
Outlet
1-1/4"
GPM of Water @ 80 Ft. of Head
43
GPM of Water @ 50 Ft. of Head
71
Amps
16.6/8.3
GPM of Water @ 25 Ft. of Head
87
Hz
60
GPM of Water @ 10 Ft. of Head
94
Phase
Single
GPM of Water @ 15 Ft. of Head
92
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Specific Gravity
1.0
Motor RPM
3,450 RPM
GPM of Water @ 90 Ft. of Head
32
Seal Material
Viton
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 40 Ft. of Head
78
Impeller Type
Closed
Inlet Pressure
200 psi
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Inlet
1-1/2"
Bearing Type
Ball
Best Efficiency GPM @ Head
54 @ 70 ft
HP
2
Agency Compliance
UL Approval in Motor
Duty
Continuous
Max. Case Pressure
200 psi
Features
Continuous High Pressure Circulation
Standards
UL Listed (Motor Only)
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Maximum Feet of Head
110 ft
Discharge Type
NPT
Best Efficiency Flow
54 gpm
Impeller Design
Closed
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Motor Frame Designation
56J
For Use With Potable Systems
No
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Discharge Rotation
90 Degrees Increments
Pump Housing Material
Stainless Steel
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Shaft Material
Stainless Steel
Horsepower
2 hp
Shut Off Pressure (Maximum)
47 psi
Nameplate Voltage
115/230V AC
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Intake Type
NPT
Seal Type
Mechanical
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Maximum Media Temperature
200 Degrees F
Maximum RPM
3,450 RPM
Specific Gravity (Maximum)
1
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Duty Cycle
Continuous
Frequency
60 Hz
Best Efficiency Head
70 ft
Feet of Head (Minimum)
10 ft
Minimum Media Temperature
40 Degrees F
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.