M6-1.00 Socket Head Cap Screw, Low Profile, Plain Steel, 50 mm Length, 100 PK

  • Mfr # M07080.060.0050

  • Zoro # G1724718


product price:  $21.39
/pk 100, $0.21/ea

Key Features

Low Profile Head
Hex Drive
Material
Steel
Finish
Plain
Drive Size
4 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07080.060.0050
Zoro #
G1724718
UPC #
190735984666
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
50 mm
Drive Size
4 mm
Thread Length
18 mm
Head Height
4 mm
Min. Thread Length
18 mm
Head Diameter
10 mm
Minimum Thread Length
18 mm
Dia./Thread Size
M6-1.00
Length
50 mm
Head Dia.
10 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Dimensional Standards
DIN 7984
Thread Pitch
1 mm
Fastener Finish
Plain
Min. Tensile Strength
800 Mpa
Fastener Industry Standards
DIN 7984
Material Grade
Class 8.8
Screw Head Type
Low
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 18 mm, Fastener Length 50 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products