Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel, 2 PK

  • Mfr # STR60238C04

  • Zoro # G1724782


product price:  $16.89
/pk 2, $8.45/ea

Key Features

Socket Head
Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Drive Size
3/16 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR60238C04
Zoro #
G1724782
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
1/4 in
Drive Size
3/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Thread Length
1/2 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
3/8 in
Minimum Thread Length
1/2 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Torx
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
B55
Head Style
Standard
Min. Tensile Strength (PSI)
70,000 psi
Type
Standard
Dimensional Standards
ASME B18.3
Head Texture
Knurled
Precision Screw
No
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Material Grade/Class
316
Thread Fit
3A
Tensile Strength
70,000 psi

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products