Standard Dowel Pin, 20 mm Nominal Dia, 51 mm L, Steel, 10 PK
Mfr # M39080.200.0050
Zoro # G1724858
product price:Â $44.19
/pk 10, $4.42/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
21 mm
Nominal Diameter
20 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39080.200.0050
Zoro #
G1724858
UPC #
190735984703
Country of Origin
Multiple
Dimensions
Pin Diameter
21 mm
Nominal Diameter
20 mm
Shank Length
51 mm
Length Tolerance
+/-0.31 mm
Shank Length Tolerance
+/-0.310 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C58 to C62
Description
Dowel Pin,Steel,20mm dia,50mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 20 mm, Shank Length Tolerance +/-0.310 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 20 mm, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.