Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 10, M, 10033995

  • Mfr # 10033995

  • Zoro # G1724953


product price:  $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10033995
Zoro #
G1724953
UPC #
192904489385
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Puncture Resistant Insole
No
Upper Material
Leather
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Outsole Technology
Duratread(TM)
For Outdoor Traction
Yes
Insole Material
Closed Cell Polyurethane
Metal Chip Resisting Sole
No
Metatarsal System
XRD(TM)
Footwear Shank
Yes
Conductive
No
Predominant Footwear Color
Brown
Metatarsal Guard Style
Internal
Standards
ASTM F2413-18
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Laces Color
Brown
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Duratread
Static Dissipative
No
Insulated
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Electrical Hazard Rated
Yes
Last Number or Name
Casey
Footwear Shank Type
Nylon
Upper Color
Brown
Chemical Resisting Sole
Yes
Waterproof Type
None
Ninety Degree Heel
Yes
Resists
Oils, Slips
Toe Shape
Round
Midsole Material
EVA
Heel Style
Defined Heel
Insulation Type
None
Insole System
Cushioning with Moisture Wicking Lining
Liner Material
Mesh
Completely Non Metallic
No
Features
Padded collar
Closure Type
Lace Up
Toe Cap Material
Composite
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Metatarsal Guard System
Poron(R) XRD(R)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products