Standard Dowel Pin, 20 mm Nominal Dia, 61 mm L, Steel, 10 PK
Mfr # M39080.200.0060
Zoro # G1725147
product price:Â $62.29
/pk 10, $6.23/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
21 mm
Nominal Diameter
20 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39080.200.0060
Zoro #
G1725147
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
21 mm
Nominal Diameter
20 mm
Shank Length
61 mm
Length Tolerance
+/-0.37 mm
Shank Length Tolerance
+/-0.370 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C58 to C62
Description
Dowel Pin,Steel,20mm dia,60mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 20 mm, Shank Length Tolerance +/-0.370 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 20 mm, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.