Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1980401
Zoro #
G1726669
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
10.6"
Outside Length
11.1"
Outside Width
11.1"
Details
Color
Red
Load Capacity
8 qt.
Material
polypropylene
Item
Round Container,8 qt.,Red
Type
Color Coded Round Food Storage Container
Storage Container Style
Solid Walls, Solid Bottom
Description
Round Container,8 qt.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.