This item is Discontinued.

Siemens Contactor, DP, 90A, 2P, 120VAC, Open 42GE15AF106

Contactor, DP, 90A, 2P, 120VAC, Open (Discontinued)

  • Mfr # 42GE15AF106
  • Zoro # G1727257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42GE15AF106
Zoro #
G1727257
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.75 in
Width
5.38 in
Depth
3.63 in

Details

Full Load Amps-Inductive
90
Item
Definite Purpose Magnetic Contactor
Full Load Amps-Resistive
120
Action
Nonreversing
Number of Poles
2
Coil Volts
120V AC
Reversing
No
Enclosure NEMA Rating
No Enclosure
Standards
UL/CSA
Enclosure Type
Open
Hz
60

Description

Definite Purpose Magnetic Contactor, Number of Poles 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.