This item is Discontinued.

Zoro Select Hex Head Cap Screw, Steel, 25 PK 1KB14

Hex Head Cap Screw, Steel, 25 PK (Discontinued)

  • Mfr # 1KB14
  • Zoro # G1728377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KB14
Zoro #
G1728377
UPC #
008236823318
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16-14
Head Width
5/8 in
Head Height
9/32 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Proof Load
9050 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
C25 to C34
Tensile Strength
120,000 psi
Type
Medium Strength
Fastener Finish
Zinc Plated
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Fastener Thread Style
Partially Threaded
Material Grade
Grade 5

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.