Level Mount, Fixed Stud, 1/2-13, 3-3/16 in.
Mfr # SG-015
Zoro # G1728413
product price:Â $17.29
/eaKey Features
Load Capacity
500 lb
Thread Size
1/2"-13
Leveling Mount Type
Fixed Stud
Base Dia.
3.19 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG-015
Zoro #
G1728413
UPC #
-
Country of Origin
United States
Dimensions
Height
7.13 in
Thread Size
1/2"-13
Base Dia.
3.19 in
Bolt Length
6 in
Overall Height
7 in
Base Diameter
3.19 in
Details
Item
Male-End Leveling Mount
Load Capacity
500 lb
Leveling Mount Type
Fixed Stud
Material
Stainless Steel
Finish
Plain
Construction
Stainless Steel
Base
Nylon
Base Material
Nylon
Series
Glide-Rite
Connection Type
Threaded Stud
Base Shape
Round
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 7.13 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 6 in, Finish Plain, Base Material Nylon, Base Shape Round, Series Glide-Rite, Base Nylon, Socket Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.