Carbide End Mill, 0.30mm dia, 0.45mm Cut L

  • Mfr # 3131318

  • Zoro # G1729351


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.30mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3131318
Zoro #
G1729351
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.30mm
Length of Cut
0.45 mm
Shank Dia.
4 mm
Overall Length
45 mm
Neck Length
9 mm
Milling Dia.
0.3 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Square End Mill
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
End Mill
Stainless (M) Compatibility
Yes
End Mill Style
Square
Finish
WXL
Steel (P) Compatibility
Yes
List Number
3791
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Series
EXOCARB WXL
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Aluminum, Nickel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
M, N, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.3 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 0.45 mm, Overall Length 45 mm, Shank Dia. 4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.