
Pilot for 1" HSS Premium Annular Cutter Qualtech
Mfr # DWC5-530-905
Zoro # G1732695
product price:Â $7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Diameter
1"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Material
High Speed Steel
Cutter Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWC5-530-905
Zoro #
G1732695
UPC #
887861000970
Country of Origin
China
Dimensions
Diameter
1"
Cutting Depth
1"
Shank Dia.
3/4"
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Material
High Speed Steel
Cutter Finish
Bright
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Description
Pilot for 1" HSS Premium Annular Cutter Qualtech
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.