
No 65 Cobalt Jobber Length Drill Bit, D/ACO Series
Mfr # D/ACO65
Zoro # G1733045
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
Key Features
Overall Length
1-1/2"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D/ACO65
Zoro #
G1733045
UPC #
887861005982
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Drill Bit Size
#65
Flute Length
5/8"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Shank Type - Machining
Round
Point Style
Split Point
Description
Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.