Ducting Hose, 3 In. ID, 25 ft. L, Rubber
Mfr # 0658-0300-0601
Zoro # G1733365
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
28 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0658-0300-0601
Zoro #
G1733365
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3 in
Hose Length
25 ft
Inside Dia.
3"
Ducting Hose Inside Dia.
3"
Bend Radius - Ducting Hose
2.7"
Inside Dia. - Ducting Hose
3"
Bend Radius
2.7 in
Ducting Hose Length
25 ft.
Length - Ducting Hose
25 ft.
Length
25 ft.
Ducting Hose Bend Radius
2.7"
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 28 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 2.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.