Carriage Assembly, 27.7 x 38 x 224.2 mm (Discontinued)
- Mfr # UT2WPA-4A
- Zoro # G1733821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UT2WPA-4A
Zoro #
G1733821
UPC #
-
Country of Origin
United States
Dimensions
Carriage Height
27.7 mm
Carriage Width
38 mm
Carriage Length
224.2 mm
Carriage Hole Size (mm)
M8 x 1.25
Slide Width (mm)
40
Slide Height (mm)
35.0
Size
2
Slide Hole Size (mm)
14.3 x 3
Details
Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
52100 Steel
Carriage Material
Aluminum
For Use With
SW Series Vee Channel
Temp. Range (C)
-55 to 100
Max. Speed (m/Sec)
5.5
Carriage Finish
Clear Anodized
Max. Load Axial
398 Lbf.
Roller Finish
Ground
Roller Type
Vee
Carriage Type
Vee
Max. Load Radial
1191 Lbf.
Description
Linear Guide Carriage Assembly, Carriage Height 27.7 mm, Carriage Length 224.2 mm, Carriage Width 38 mm, Carriage Material Aluminum, Roller Material 52100 Steel, For Use With SW Series Vee Channel, Carriage Finish Clear Anodized, Roller Finish Ground
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.