Zoro Homepage
This item is Discontinued.
Miljoco Digital Panel Mount, Thermistor, -58-158 CD20368403-120

Digital Panel Mount, Thermistor, -58-158 (Discontinued)

  • Mfr # CD20368403-120
  • Zoro # G1734022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD20368403-120
Zoro #
G1734022
UPC #
-
Country of Origin
China

Dimensions

Sensor Length
2 in
Sensor Dia.
1/4 in
Depth
1 in
Height
2 in
Width
2 in
Manufacturers Warranty Length
1 yr

Details

Item
Digital Panel Mount Thermometer
Response Time
10 sec
Case Material
Stainless Steel
Temp. Range (F)
-58 Degrees to 158 Degrees
Temp. Range (C)
-50 Degrees to 70 Degrees
Accuracy
+/-2 Degrees F
Mounting
Front Flange with Back Outlet
Display
3 Digit LCD
Sensor Material
Nickel Plated Copper
Line Material
PVC
Standards
NSF Approved
Lens Material
Acrylic
Power Source
Solar, 100 Lux Min Light Level
Sensor Type
Thermistor

Description

Digital Panel Mount Thermometer, Accuracy +/-2 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.