This item is Discontinued.

Ge Plug In Circuit Breaker, THQL Series, 30, 2 Pole, 120/240V AC, 10 kA THQL2130GF1

Plug In Circuit Breaker, THQL Series, 30, 2 Pole, 120/240V AC, 10 kA (Discontinued)

  • Mfr # THQL2130GF1
  • Zoro # G1735693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL2130GF1
Zoro #
G1735693
UPC #
783164305135
Country of Origin
Unknown

Dimensions

Frame Size
THQ
Width
2.00 in
Depth
2.38 in
Length
3.28 in
Max. Wire Size
8 AWG
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.28 in

Details

Item
Plug In Circuit Breaker
Series
THQL
Amps
30
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter (Class A - 5mA)
Phase
1
Max. AIR Rating
10 kA
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA Certified
For Use With
Power Mark Gold Load Centers and AQ Lighting Panels
Voltage
120/240 VAC

Description

Plug In Circuit Breaker, Amps 30, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 2, DC Voltage Rating Not Rated, Phase 1, Series THQL, Max. AIR Rating 10 kA, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size THQ, Length 3.28 in, Width 2.00 in, Depth 2.38 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.