Stainless Steel 1/2 HP Centrifugal Pump 115/230V

  • Mfr # 100MS1C4E4

  • Zoro # G1736052


product price:  $1,848.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
75 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100MS1C4E4
Zoro #
G1736052
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
15 1/4 in
Max. Dia. Solids
1/16 in
Width
8 1/2 in
Manufacturers Warranty Length
1 yr
Height
8 5/8 in
Overall Width
8.5 in
Overall Height
8.6 in
Overall Length
15.2 in
Solid Diameter (Maximum)
0.06 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
16 to 39 gpm @ 67 to 38 ft
GPM of Water @ 50 Ft. of Head
31
Motor RPM
3,500 RPM
Voltage
115/230
Inlet Pressure
50 psi
Max. Pressure
75 psi
Impeller Material
Stainless Steel
Port Rotation
Top
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet
1-1/4" NPT
Seal Material
Carbon, Silicon Carbide, Stainless Steel, Viton
GPM of Water @ 40 Ft. of Head
37
Housing Material
ANSI 316L Stainless Steel
Max. Liquid Temp.
250 Degrees F
GPM of Water @ 70 Ft. of Head
13
Amps
9.4/4.7
HP
1/2
Phase
Single
Wetted Materials
ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
GPM of Water @ 60 Ft. of Head
24
Frame
48
Max. Head
62 ft
Max. Specific Gravity
1.0
Duty
Continuous
Hz
60
Outlet
1" NPT
Impeller Type
Closed
Item
Centrifugal Pump
Impeller Design
Closed
Motor Frame Designation
48
Nameplate Voltage
115/230V AC
Flow Rate @ 60 ft of Head (Maximum)
24 gpm
Discharge Type
NPT
Best Efficiency Flow
28 gpm
Shaft Material
300 Stainless Steel
Pump Housing Material
Stainless Steel
For Use With Potable Systems
No
Wetted Material
316L Stainless Steel, Carbon, Silicon Carbide, Viton
Maximum RPM
3,500 RPM
Intake Type
NPT
Specific Gravity (Maximum)
1
Frequency
60 Hz
Compatible with Media Type
Water
Shut Off Pressure (Maximum)
75 psi
Duty Cycle
Continuous
Horsepower
1/2 hp
Seal Type
Type 6
Maximum Media Temperature
250 Degrees F
Maximum Feet of Head
76 ft
Flow Rate @ 50 ft of Head (Maximum)
31 gpm
Priming
Manual
Best Efficiency Head
54 ft
Flow Rate @ 40 ft of Head (Maximum)
38 gpm
Flow Rate @ 70 ft of Head (Maximum)
13 gpm
Volute Material
ANSI 316L Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 38 gpm, Flow Rate @ 60 ft of Head (Maximum) 24 gpm, Maximum Feet of Head 76 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 31 gpm, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.