Mushroom Head, 30mm, Green

  • Mfr # 52RB3H3

  • Zoro # G1736463


product price:  $37.45
/ea

Key Features

Color
Green
Size
30 mm
Head Material
Metal
Connection Type
Screw-On
For Use With
Push/Pull Push Buttons, Siemens Small 1-3/4 in Non-Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52RB3H3
Zoro #
G1736463
UPC #
783087259843
Country of Origin
Mexico

Dimensions

Size
30 mm
Operator Size
1.75 in dia
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44 mm
Manufacturer Warranty Length
18 mo

Details

Item
Mushroom Head
Color
Green
Head Material
Metal
Connection Type
Screw-On
For Use With
Push/Pull Push Buttons, Siemens Small 1-3/4 in Non-Illuminated
Basic Material
Metal
NEMA Rating
1, 12, 3, 4
Illuminated / Non-Illuminated
Illuminated
IP Rating
IP66
Standards
REACH, RoHS, WEEE (2012/19/EU)
Compatible with Brand
Siemens
NEMA Enclosure Rating
1, 12, 3, 4
Head Style
Mushroom Head
Head Color
Green
Compatible Operator Illumination
Illuminated

Description

Mushroom Head, Operator Size 1.75 in dia, Color Green, For Use With Push/Pull Push Buttons, Siemens Small 1-3/4 in Non-Illuminated, Size 30 mm, Basic Material Metal, Illuminated, Head Material Metal, Connection Type Screw-On, NEMA Rating 1, 12, 3, 4, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.