Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398N
Zoro #
G1736865
UPC #
-
Country of Origin
United States
Dimensions
Duct Tape Thickness
11.00 mil
Duct Tape Width
1 7/8 in
Details
Item
Tape
Tape Color Family
Metallic
Material
Cloth
Tensile Strength
27 lb./in.
Duct Tape Primary Material
Cloth
Color
Silver
Duct Tape Grade
Industrial
Duct Tape Type
Duct Tape
Standards
NRC REG 1.38 & ASME NQA-1
Adhesion Strength
47 oz/in
Tape Shape
Continuous Roll
Performance Temp.
30 Degrees to 200 Degrees F
Description
Tape, Duct Tape Type Duct Tape, Duct Tape Width 1 7/8 in, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Cloth, Tape Shape Continuous Roll, Performance Temp. 30 Degrees to 200 Degrees F, Adhesion Strength 47 oz/in, Tensile Strength 27 lb/in, Standards NRC REG 1.38 & ASME NQA-1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.