Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W

  • Mfr # 41HB/40 KA

  • Zoro # G1737547


product price:  $12.75
/ea

Key Features

Body Material
Steel
Shackle Dia.
17/64 in
Body Color
Silver
Material
Steel
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41HB/40 KA
Zoro #
G1737547
UPC #
078217413869
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
2 in
Shackle Width
13/16 in
Body Thickness
1 in
Body Width
1 1/2 in
Body Height
1 3/8 in
Width
1-1/2"
Height
3-1/2"
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
Body Color
Silver
Material
Steel
Shackle Type
Open
Includes
(2) Keys
High Security
Yes
Padlock Body Shape
Square
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
No
Number of Bumpers
1
Opens with Key No.
EE 0020
Key Type
Keyed Alike
Control Key Registration Required
No
Number of Keys
2
Number of Pins
5
Color
Silver
Standards
FDA Approved, OSHA
Security Level
High Security
Number of Keys Included
2
Opening Type
Key
Padlock Body Material
Steel
Body Shape
Square
Resistance Properties
Corrosion Resistant, Weather Resistant
Features
Double Bolted, Hardened Shackle, Laminated Steel with Eterna Coating on each Laminate, Laminates Individually Treated, Precision Pin Tumbler Cylinder, Rivets Concentrated in the Outer Laminates to Protect the Rivet Heads from being Chipped Off, Self-Locking
Non-Removable Key
No
Number of Tumbler Pins
5
Body Material Coating
Laminated
Header
None/No Header
Opens with Key Number
EE 0020

Description

Keyed Padlock, Body Color Silver, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Weather Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Square, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.