Gray Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick

  • Mfr # PS-CACT-119

  • Zoro # G1737583


product price:  $25.75
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-119
Zoro #
G1737583
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.118"
Width
24"
Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Material Color Family
Gray
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Color Code
2064
Tensile Strength
11,030 psi
Plastic Properties
Transparent
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Type
Standard Grade
Material
Acrylic
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Wear Factor
Fair
Maximum Temperature
170 Degrees F
Impact Strength
0.28 ft-lb/in
Plastic Clarity
Opaque
Grade
Standard
Temperature Range
32 Degrees to 170 Degrees F
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Friction Rating
Not Slippery
UV Resistant
Yes
Water Absorption Rating
Poor
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Friction Coefficient
0.8
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Flexural Modulus
2,746 MPa
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Product Type
Plastic Sheet
Light Transmission
31.4 %
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Weight
7.7 lb
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.