
V Carbide Tipped Jobber Length Drill Bit
Mfr # D/ACTV
Zoro # G1737875
product price: $41.65
/eaKey Features
Overall Length
5"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
V
Number of Flutes
2
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D/ACTV
Zoro #
G1737875
UPC #
887861009164
Country of Origin
United States
Dimensions
Overall Length
5"
Drill Bit Size
V
Flute Length
3-5/8"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Point Style
Conventional
Description
Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.