33/64in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 deg Drill, HSS, Finish
- Mfr # CHA US12-33/64
- Zoro # G911881665
product price:Â
$
38.49
/ea
Key Features
Material - Machining
high speed steel
Finish - Machining
Black and Bright
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA US12-33/64
- Zoro #
- G911881665
- UPC #
- 846035083744
- Country of Origin
- United States
- Item
- Silver & Deming Drill Bit
- Material - Machining
- high speed steel
- Finish - Machining
- Black and Bright
- Shank Type - Machining
- Straight
- Drill Bit Point Type
- 118 Degree Split Point
- Decimal Equivalent
- 0.5156
- Drill Bit Sizing
- Fractional
Dimensions
- Overall Length
- 6"
- Shank Dia.
- 1/2"
- Flute Length
- 3-1/8"
- Diameter
- 33/64"
- Shank Width
- 1/2"
Description
33/64in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 Degree Drill Point, High Speed Steel, Black Finish, Champion US12-33/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.