4.5" dia. Purple Extra Course Quick Change Disc
Mfr # 7100175252
Zoro # G1738504
product price:Â $18.99
/ea
Sold in multiples of 10 for $189.90
Key Features
Overall Diameter
4 1/2 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
100
Series
XO-RD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100175252
Zoro #
G1738504
UPC #
00638060055748
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Mounting Hole Size
5/8 in-11
Details
Item
Clean and Strip XT Pro Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
100
Series
XO-RD
Abrasive Type
Non-Woven
Backing Material
Nylon Mesh
Backing Weight
Not Rated
Color
Purple
Maximum Operating Speed
13,300 RPM
Disc Attachment System
GL
Disc Attachment Type
Shank
Connector Type
Threaded Hole
Resistance Properties
Load
Disc Shape Type
Type 27
Description
Non-Woven Depressed Center Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 4 1/2 in, Series XO-DC, Maximum Operating Speed 13,300 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Purple, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.